Zoro Homepage

40GBASE-LR4 QSFP+ FOR IXIA

  • Mfr # QLR4-PLUS-AX

  • Zoro # G210924902


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLR4-PLUS-AX
Zoro #
G210924902
UPC #
840177842634
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Data Networking
Item
QSFP+ Transceiver
Connector Type
LC
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.