40GBASE-LR4 QSFP+ FOR JUNIPER
Mfr # QSFPP-40G-LR4-C-AX
Zoro # G510924695
product price: $1,496.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Number of Ports
1
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFPP-40G-LR4-C-AX
Zoro #
G510924695
UPC #
840177856693
Country of Origin
China
Details
Application
Data Networking
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Number of Ports
1
Max. Distance Supported
10 km
Item
QSFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Single-mode
Compatibility
Routers, Switches, MSA Compliant .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.