Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GBASE-LR4 QSFP+

  • Mfr # Q40-4X10G-LR-AX

  • Zoro # G410924962


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-LR4 Network
Max. Data Transfer Rate
40 Gbit/s
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q40-4X10G-LR-AX
Zoro #
G410924962
UPC #
840177885624
Country of Origin
China

Details

Connector Type
MPO
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-LR4 Network
Max. Data Transfer Rate
40 Gbit/s
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
40GBase-LR4
Max. Distance Supported
10 km
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.