40GBASE-LR4 QSFP+
Mfr # Q40-LR4-SM-AX
Zoro # G510924763
product price: $1,317.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Network Technology
40GBase-LR4
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q40-LR4-SM-AX
Zoro #
G510924763
UPC #
840177846892
Country of Origin
United States
Details
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Network Technology
40GBase-LR4
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Number of Ports
1
Compatibility
MSA Compliant
Item
QSFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.