Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GBASE-LR4 QSFP+ TAA

  • Mfr # AXG101780

  • Zoro # G710924662


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
10 km
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101780
Zoro #
G710924662
UPC #
840177861710
Country of Origin
Korea, Republic of

Details

Max. Distance Supported
10 km
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Network Technology
40GBase-LR4
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Fiber Optic Mode
Single-mode
Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.