Shop AXIOM
See all product information
Create Account
40Gbase-Lr4 Qsfp+ Transceiver For Cisco - Qsfp-40G-Lr4-S - Taa
- Mfr # AXG95612
- Zoro # G3593629
product price:Â
$
1,346.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant; TAA Compliant
Depth
2.2 in
Width
1/2 in
Height
0.3 in
Type
QSFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95612
- Zoro #
- G3593629
- UPC #
- 841280157325
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 0.3 in
Details
- Standards
- MSA Compliant; TAA Compliant
- Type
- QSFP+
- Media Type Supported
- Optical Fiber
- Network Technology
- 40GBase-LR4
- Interface Details
- 2 x LC 40GBase-LR4 Network
- Ethernet Technology
- 40 Gigabit Ethernet
- Total Number of Ports
- 2
- Single Mode/Multi-Mode
- Single-Mode
- Connector Type
- LC
- Form Factor
- Hot-swappable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.