Shop AXIOM
See all product information
Create Account
40Gbase-Lr4 Qsfp+ Transceiver For Cisco - Qsfp-40Ge-Lr4
- Mfr # QSFP-40GE-LR4-AX
- Zoro # G0938842
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Interfaces/Ports Details
(1) LC 40GBASE-LR4 Network
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-40GE-LR4-AX
- Zoro #
- G0938842
- UPC #
- 841280165818
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 40GBASE-LR4 Network
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- 40 Gigabit Ethernet
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Type
- QSFP+