40GBASE-LR4 QSFP+ TRANSCEIVER FOR CISCO - QSFP-4X10G-LR-S - TAA COMPLIAN
Mfr # AXG98113
Zoro # G510924992
product price:Â $1,690.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) MPO 40GBASE-LR4 Network
Standards
TAA Compliant
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-LR4
Compatibility
Routers, Switches, MSA Compliant .
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG98113
Zoro #
G510924992
UPC #
840177861833
Country of Origin
Taiwan, Province of China
Details
Interfaces/Ports Details
(1) MPO 40GBASE-LR4 Network
Standards
TAA Compliant
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-LR4
Item
QSFP+ Transceiver
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
40 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Connector Type
MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.