Shop AXIOM
See all product information
Create Account
40Gbase-Lr4 Qsfp+ Transceiver For Fortinet - Fg-Tran-Qsfp+Lr
Mfr # FG-TRAN-QSFP+LR-AX
Zoro # G1846972
product price:Â $1,399.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Type
QSFP+
Media Type Supported
Optical Fiber
Total Number of Ports
1
Network Technology
40GBase-LR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG-TRAN-QSFP+LR-AX
- Zoro #
- G1846972
- UPC #
- 841280172212
- Country of Origin
- Unknown
Details
- Ethernet Technology
- 40 Gigabit Ethernet
- Type
- QSFP+
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Network Technology
- 40GBase-LR
- Interface Details
- 1 x 40GBase-LR Network
- Maximum Data Transfer Rate
- 40 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.