40GBASE-LR4 QSFP+ TRANSCEIVER FOR FORTINET - FN-TRAN-QSFP+LR
Mfr # FN-TRAN-QSFP+LR-AX
Zoro # G010924867
product price:Â $1,414.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-QSFP+LR-AX
Zoro #
G010924867
UPC #
840177856525
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Optical Network
Max. Distance Supported
10 km
Connector Type
LC
Max. Data Transfer Rate
40 Gbit/s
Compatibility
MSA Compliant
Item
QSFP+ Module
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Green Environmental Attribute
Environmentally Friendly
Mounting
Plug-in Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.