40GBASE-LR4 QSFP+ TRANSCEIVER FOR HP - JH232
Mfr # JH232A-AX
Zoro # G210925077
product price: $1,471.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH232A-AX
Zoro #
G210925077
UPC #
841280122354
Country of Origin
China
Details
Ethernet Technology
40 Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Fiber Optic Mode
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Item
QSFP+ Module
Number of Ports
1
Compatibility
Network Technology
40GBase-LR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.