Shop AXIOM
See all product information
Create Account
40GBASE-LR4 QSFP+ TRANSCEIVER FOR INTEL - E40GQSFPLR
- Mfr # AXG97617
- Zoro # G610924809
product price:Â
$
1,265.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-LR4
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Application
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG97617
- Zoro #
- G610924809
- UPC #
- 840177899171
- Country of Origin
- United States
- Network Technology
- 40GBase-LR4
- Standards
- TAA Compliant
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC 40GBase-LR4 Network
- Item
- QSFP+ Transceiver
- Application
- Data Networking
- Ethernet Technology
- 40 Gigabit Ethernet
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Compatibility
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Max. Distance Supported
- 10 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.