40GBASE-LR4 QSFP+ TRANSCEIVER FOR JUNIPER - JNP-QSFP-4X10GE-LR - TAA COMPL

  • Mfr # AXG98599

  • Zoro # G510924640


product price:  $1,563.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Network Technology
40GBase-LR4
Number of Ports
1
Interfaces/Ports Details
(1) MPO 40GBase-LR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG98599
Zoro #
G510924640
UPC #
840177852336
Country of Origin
Taiwan, Province of China

Details

Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Module
Standards
TAA Compliant
Network Technology
40GBase-LR4
Number of Ports
1
Interfaces/Ports Details
(1) MPO 40GBase-LR4 Network
Application
Optical Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Connector Type
MPO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.