40GBASE-LR4 QSFP+ TRANSCEIVER FOR MERAKI - MA-QSFP-40G-LR4 - TAA COMPLIANT
Mfr # AXG97395
Zoro # G410925044
product price:Â $1,174.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Number of Ports
1
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG97395
Zoro #
G410925044
UPC #
840177854170
Country of Origin
United States
Details
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Number of Ports
1
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Item
QSFP+ Transceiver
Application
Data Networking
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
40GBase-LR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.