40GBASE-LR4 QSFP+ TRANSCEIVER FOR NETGEAR - AXLM762-10000S
Mfr # AXLM762-10000S-AX
Zoro # G710924983
product price:Â $874.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXLM762-10000S-AX
Zoro #
G710924983
UPC #
840177848308
Country of Origin
United States
Details
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Module
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.