Shop AXIOM
See all product information
Create Account
40Gbase-Lr4 Qsfp+ Transceiver For Ruckus - E40G-Qsfp-Lr4
- Mfr # E40G-QSFP-LR4-AX
- Zoro # G1858872
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Network Technology
40GBase-LR4
Compatibility
MSA Compliant
Type
QSFP+
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E40G-QSFP-LR4-AX
- Zoro #
- G1858872
- UPC #
- 841280186820
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Network Technology
- 40GBase-LR4
- Compatibility
- MSA Compliant
- Type
- QSFP+
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 40GBase-LR4 Network
- Ethernet Technology
- 40 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.