40GBASE-LR4L QSFP+ FOR CISCO TAA
Mfr # AXG95355
Zoro # G010924966
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-LR4L
Media Type Supported
Optical Fiber
Application
Optical Network
Interfaces/Ports Details
(1) LC 40GBase-LR4L Network
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95355
Zoro #
G010924966
UPC #
840177849213
Country of Origin
Taiwan, Province of China
Details
Network Technology
40GBase-LR4L
Media Type Supported
Optical Fiber
Application
Optical Network
Interfaces/Ports Details
(1) LC 40GBase-LR4L Network
Number of Ports
1
Standards
TAA Compliant
Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.