Zoro Homepage

40GBASE-LR4L QSFP+

  • Mfr # Q40G-LR4L-AX

  • Zoro # G310924857


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBase-LR4L Network
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q40G-LR4L-AX
Zoro #
G310924857
UPC #
840177885662
Country of Origin
China

Details

Application
Optical Network
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBase-LR4L Network
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Number of Ports
1
Item
QSFP+ Transceiver
Max. Distance Supported
2 km
Network Technology
40GBase-LR4L
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.