40GBASE-LR4L QSFP+ TRANSCEIVER -
Mfr # QSFP403CLR4FIN-AX
Zoro # G510924824
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Network Technology
40GBase-LR4L
Interfaces/Ports Details
(1) 40GBase-LR4L Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP403CLR4FIN-AX
Zoro #
G510924824
UPC #
840177848636
Country of Origin
United States
Details
Application
Data Networking
Network Technology
40GBase-LR4L
Interfaces/Ports Details
(1) 40GBase-LR4L Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.