40GBASE-LX4 QSFP+ TRANSCEIVER FOR CISCO - QSFP-40G-LX4

  • Mfr # QSFP-40G-LX4-AX

  • Zoro # G010924836


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) 40GBase-LX4 Network
Media Type Supported
Optical Fiber
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40G-LX4-AX
Zoro #
G010924836
UPC #
840177849374
Country of Origin
China

Details

Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) 40GBase-LX4 Network
Item
QSFP+ Transceiver
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Network Technology
40GBase-LX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.