40GBASE-LX4 QSFP+ TRANSCEIVER FOR DELL - 407-BBRC - TAA COMPLIANT
Mfr # AXG97227
Zoro # G010925055
product price: $1,478.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-LX4
Max. Distance Supported
2 km
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97227
Zoro #
G010925055
UPC #
-
Country of Origin
United States
Details
Network Technology
40GBase-LX4
Max. Distance Supported
2 km
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBASE-LX4 Network
Media Type Supported
Optical Fiber
Application
Data Networking
Item
QSFP+ Transceiver
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.