40GBASE-LX4 QSFP+ TRANSCEIVER FOR EXTREME - 40GB-LX4-QSF
Mfr # 40GB-LX4-QSFP-AX
Zoro # G810924760
product price:Â $493.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Interfaces/Ports Details
(1) LC 40GBase-LX4 Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-LX4
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40GB-LX4-QSFP-AX
Zoro #
G810924760
UPC #
-
Country of Origin
China
Details
Number of Ports
1
Interfaces/Ports Details
(1) LC 40GBase-LX4 Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-LX4
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Application
Optical Network
Item
QSFP+ Module
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.