
Shop AXIOM
See all product information
40GBASE-LX4 QSFP+ TRANSCEIVER FOR PALO ALTO - PAN-40G-QSFP-LX4
Mfr # PAN-40G-QSFP-LX4-AX
Zoro # G810924722
product price:Â $504.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
2 km
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAN-40G-QSFP-LX4-AX
Zoro #
G810924722
UPC #
840177853876
Country of Origin
China
Details
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
2 km
Fiber Optic Mode
Multi-mode
Network Technology
40GBase-LX4
Item
QSFP+ Transceiver
Application
Optical Network
Interfaces/Ports Details
(1) LC 40GBase-LX4 Network
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.