40GBASE-PSM4 QSFP+ FOR ARISTA
Mfr # QSFP-40G-PSM4-AR-AX
Zoro # G910924806
product price: $1,856.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-PSM4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-PSM4 Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40G-PSM4-AR-AX
Zoro #
G910924806
UPC #
840177888366
Country of Origin
China
Details
Network Technology
40GBase-PSM4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-PSM4 Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Connector Type
MPO
Max. Distance Supported
10 km
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.