Zoro Homepage

40GBASE-PSM4 QSFP+ FOR CISCO

  • Mfr # QSFP-40G-PSM4-S-AX

  • Zoro # G110924828


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Connector Type
MPO
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40G-PSM4-S-AX
Zoro #
G110924828
UPC #
840177888359
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Connector Type
MPO
Item
QSFP+ Transceiver
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO 40GBase-PSM4 Network
Compatibility
MSA Compliant
Application
Data Networking
Network Technology
40GBase-PSM4
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.