40GBASE-SR-BIDI QSFP+ TRANSCEIVER FOR EXTREME - 10329
Mfr # 10329-AX
Zoro # G010924720
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 40GBASE-SR BiDi Duplex Network
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10329-AX
Zoro #
G010924720
UPC #
840177842764
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 40GBASE-SR BiDi Duplex Network
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
40GBase-SR BiDi
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Item
QSFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.