40GBASE-SR-BIDI QSFP+ TRANSCEIVER FOR HP - JL308
Mfr # JL308A-AX
Zoro # G310925021
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Network Technology
40GBase-SR BiDi
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL308A-AX
Zoro #
G310925021
UPC #
841280181108
Country of Origin
China
Details
Application
Data Networking
Network Technology
40GBase-SR BiDi
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 40GBase-SR BiDi Network
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.