40GBASE-SR-BIDI QSFP+ TRANSCEIVER FOR JUNIPER - JNP-QSFPP-40G-BXSR

  • Mfr # JNP-QSFPP-40G-BXSR-AX

  • Zoro # G810925149


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Interfaces/Ports Details
(1) LC 40GBase-SR BiDi Network
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFPP-40G-BXSR-AX
Zoro #
G810925149
UPC #
840177828386
Country of Origin
China

Details

Connector Type
LC
Interfaces/Ports Details
(1) LC 40GBase-SR BiDi Network
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Network Technology
40GBase-SR BiDi
Application
Data Networking
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.