40GBASE-SR4 QSFP+
Mfr # AXG102509
Zoro # G714907913
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO
Media Type Supported
Optical Fiber
Maximum Distance Supported
0.15 km
Compatibility
MSA Compliant
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102509
Zoro #
G714907913
UPC #
198105002552
Country of Origin
United States
Details
Connector Type
MPO
Media Type Supported
Optical Fiber
Maximum Distance Supported
0.15 km
Compatibility
MSA Compliant
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Network Technology
40GBase-SR4
Maximum Data Transfer Rate
40 Gbit/s
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver Module
Number of Ports
1
Standards
TAA Compliant
Application
Optical Network, Data Networking
Description
AXIOM 40GBASE-SR4 QSFP+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.