40GBASE-SR4 QSFP+ FOR CUMULUS
Mfr # CX-T-40G-QSFP-M-SR4-AX
Zoro # G010924713
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX-T-40G-QSFP-M-SR4-AX
Zoro #
G010924713
UPC #
840177848674
Country of Origin
United States
Details
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Connector Type
MPO
Max. Distance Supported
0.15 km
Interfaces/Ports Details
(1) MPO 40GBASE-SR4 Network
Network Technology
40GBase-SR4
Item
QSFP+ Transceiver
Application
Optical Network
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.