Zoro Homepage

40GBASE SR4 QSFP FOR DELL

  • Mfr # 407-BBBY-AX

  • Zoro # G410925020


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Network Technology
40GBase-SR4
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBBY-AX
Zoro #
G410925020
UPC #
840177856310
Country of Origin
China

Details

Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Network Technology
40GBase-SR4
Application
Optical Network
Max. Distance Supported
0.15 km
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Connector Type
MPO
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Item
QSFP+ Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.