Zoro Homepage

40GBASE-SR4 QSFP+ FOR DELL

  • Mfr # 407-BBYS-AX

  • Zoro # G710924693


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
0.15 km
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBYS-AX
Zoro #
G710924693
UPC #
840177862977
Country of Origin
China

Details

Max. Distance Supported
0.15 km
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Network Technology
40GBase-SR4
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.