40GBASE SR4 QSFP FOR DELL TAA
Mfr # AXG101548
Zoro # G010925079
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Max. Distance Supported
0.15 km
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101548
Zoro #
G010925079
UPC #
840177856341
Country of Origin
Taiwan, Province of China
Details
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Max. Distance Supported
0.15 km
Application
Data Networking
Item
QSFP+ Transceiver
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Network Technology
40GBase-SR4
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.