40GBASE-SR4 QSFP+ FOR EDGE-CORE
Mfr # ET6401-SR4-AX
Zoro # G610925073
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET6401-SR4-AX
Zoro #
G610925073
UPC #
840177844300
Country of Origin
United States
Details
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
40GBase-SR4
Interfaces/Ports Details
(1) MPO 40GBASE-SR4 Network
Application
Optical Network
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.