40Gbase-Sr4 Qsfp+ For F5

  • Mfr # F5-UPG-QSFP+SR4-AX
  • Zoro # G1898081
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Application
Data Networking
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5-UPG-QSFP+SR4-AX
Zoro #
G1898081
UPC #
841280196119
Country of Origin
Unknown

Details

Connector Type
MPO
Item
QSFP+ Transceiver
Application
Data Networking
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-SR4
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews