40GBASE-SR4 QSFP+ FOR INTEL
Mfr # AXG96342
Zoro # G010924812
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-SR4
Application
Optical Network
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96342
Zoro #
G010924812
UPC #
840177845789
Country of Origin
United States
Details
Network Technology
40GBase-SR4
Item
QSFP+ Transceiver
Application
Optical Network
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Connector Type
MPO
Number of Ports
1
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO 40GBASE-SR4 Network
Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.