40GBASE-SR4 QSFP+ FOR MELLANOX
Mfr # AXG100354
Zoro # G610924830
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-SR4E
Interfaces/Ports Details
(1) MPO 40GBase-SR4E Network
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100354
Zoro #
G610924830
UPC #
840177885785
Country of Origin
Taiwan, Province of China
Details
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-SR4E
Interfaces/Ports Details
(1) MPO 40GBase-SR4E Network
Application
Optical Network
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Max. Distance Supported
0.40 km
Standards
TAA Compliant
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.