Zoro Homepage

40GBASE-SR4 QSFP+ FOR NETAPP

  • Mfr # X65402-AX

  • Zoro # G310924741


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X65402-AX
Zoro #
G310924741
UPC #
841280164378
Country of Origin
China

Details

Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Network Technology
40GBase-SR4
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Optical Network
Max. Distance Supported
0.15 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.