40GBASE-SR4 QSFP+
Mfr # Q40-SR4-MM-AX
Zoro # G810924814
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Optical Network
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q40-SR4-MM-AX
Zoro #
G810924814
UPC #
840177846885
Country of Origin
United States
Details
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Application
Optical Network
Fiber Optic Mode
Multi-mode
Number of Ports
1
Network Technology
40GBase-SR4
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO 40GBASE-SR4 Network
Connector Type
MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.