Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GBASE-SR4 QSFP+ TAA

  • Mfr # AXG99914

  • Zoro # G010924638


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Fiber Optic Mode
Multi-mode
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99914
Zoro #
G010924638
UPC #
840177861574
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Fiber Optic Mode
Multi-mode
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Max. Distance Supported
0.15 km
Application
Optical Network
Connector Type
MPO
Item
QSFP+ Transceiver
Interfaces/Ports Details
(1) MPO 40GBASE-SR4 Network
Network Technology
40GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.