40Gbase-Sr4 Qsfp+ Transceiver For Avago - Afbr-79Eqdz
- Mfr # AFBR-79EQDZ-AX
- Zoro # G3457716
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Depth
2.9 in
Standards
MSA Compliant
Width
0.7 in
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFBR-79EQDZ-AX
- Zoro #
- G3457716
- UPC #
- 8412801001599
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.9 in
- Width
- 0.7 in
- Height
- 1/2 in
Details
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Single Mode/Multi-Mode
- Multi-Mode
- Ethernet Technology
- 40 Gigabit Ethernet
- Item
- Transceiver
- Connector Type
- MPO
- Type
- QSFP+
- Interface Details
- 1 x MPO 40GBASE-SR4 Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.