40GBASE-SR4 QSFP+ TRANSCEIVER FOR BROCADE - 40G-QSFP-SR4-INT - TAA COMPLIA
Mfr # AXG97052
Zoro # G310925199
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Connector Type
MPO
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97052
Zoro #
G310925199
UPC #
840177828447
Country of Origin
Taiwan, Province of China
Details
Number of Ports
1
Connector Type
MPO
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Item
QSFP+ Transceiver
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.