40GBASE-SR4 QSFP+ TRANSCEIVER FOR FORTINET - FN-TRAN-QSFP+SR

  • Mfr # FN-TRAN-QSFP+SR-AX

  • Zoro # G910925025


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FN-TRAN-QSFP+SR-AX
Zoro #
G910925025
UPC #
840177840722
Country of Origin
China

Details

Compatibility
MSA Compliant
Item
QSFP+ Transceiver
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) 40GBase-SR4 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.