40GBASE-SR4 QSFP+ TRANSCEIVER FOR JUNIPER - QFX-QSFP-40G-SR4 - TAA COMPLIAN

  • Mfr # AXG93626

  • Zoro # G410924795


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93626
Zoro #
G410924795
UPC #
840177852299
Country of Origin
Taiwan, Province of China

Details

Item
QSFP+ Module
Application
Data Networking
Media Type Supported
Optical Fiber
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.