40GBASE-SR4 QSFP+ TRANSCEIVER FOR MELLANOX
Mfr # AXG100353
Zoro # G714907937
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Maximum Distance Supported
0.15 km
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
MPO
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100353
Zoro #
G714907937
UPC #
198105011240
Country of Origin
United States
Details
Maximum Distance Supported
0.15 km
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
MPO
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-SR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Item
QSFP+ Module
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking, Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.