40GBASE-SR4 QSFP+ TRANSCEIVER FOR MELLANOX - MC2210411-SR4E
Mfr # MC2210411-SR4E-AX
Zoro # G010924768
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-SR4
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC2210411-SR4E-AX
Zoro #
G010924768
UPC #
841280199721
Country of Origin
China
Details
Network Technology
40GBase-SR4
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Item
QSFP+ Transceiver
Application
Optical Network
Interfaces/Ports Details
(1) 40GBase-SR4 Network
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.