40GBASE-SR4 QSFP+ TRANSCEIVER FOR MELLANOX - MMA1B00-B150D
Mfr # MMA1B00-B150D-AX
Zoro # G410924856
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) 40GBase-SR4 Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMA1B00-B150D-AX
Zoro #
G410924856
UPC #
841280199714
Country of Origin
China
Details
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) 40GBase-SR4 Network
Item
QSFP+ Transceiver
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
40GBase-SR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.