40Gbase-Sr4 Qsfp+ Transceiver For Solarflare - Sfm40G-Sr4
- Mfr # SFM40G-SR4-AX
- Zoro # G1827704
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Features
Environmentally Friendly
Type
QSFP+
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFM40G-SR4-AX
- Zoro #
- G1827704
- UPC #
- 841280176722
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Type
- QSFP+
- Ethernet Technology
- 40 Gigabit Ethernet
- Item
- Transceiver
- Connector Type
- MPO
- Network Technology
- 40GBase-SR4
- Single Mode/Multi-Mode
- Multi-Mode
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Interface Details
- 1 x MPO 40GBase-SR4 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.