40GBASE-SWDM4 QSFP+ FOR CISCO
Mfr # QSFP-40G-SWDM4-S-AX
Zoro # G410924672
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Max. Distance Supported
0.15 km
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40G-SWDM4-S-AX
Zoro #
G410924672
UPC #
840177861130
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Max. Distance Supported
0.15 km
Connector Type
LC
Interfaces/Ports Details
(1) LC 40GBase-SWDM4 Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Multi-mode
Item
QSFP+ Transceiver
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SWDM4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.