Shop AXIOM
See all product information
Create Account
40GBS DUAL PORT QSFP+ PCIE 3.0 X8 NIC CARD FOR DELL - 540-BBRN
- Mfr # 540-BBRN-AX
- Zoro # G310873285
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
2
Includes
40Gbs Dual Port QSFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBRN, Full Height Mounting Brackets, Half Height Mounting Brackets
Chipset Model
XL710AM2
Chipset Manufacturer
Intel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-BBRN-AX
- Zoro #
- G310873285
- UPC #
- 840177848803
- Country of Origin
- China
- Item
- 40Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 2
- Includes
- 40Gbs Dual Port QSFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBRN, Full Height Mounting Brackets, Half Height Mounting Brackets
- Chipset Model
- XL710AM2
- Chipset Manufacturer
- Intel
- Device Supported
- Server, NAS Storage Device
- Expansion Slot Type
- QSFP+
- Host Interface
- PCI Express 3.0 x8
- Media Type Supported
- Optical Fiber
- Network Technology
- 40GBase-X
- Data Transfer Rate
- 5 GB/s
- Network Standard
- 40GBase-X
- Form Factor
- Plug-in Card
- Maximum Data Transfer Rate
- 40-Gbit/s
Dimensions
- Height
- 6.5 in
- Width
- 0.5 in
- Depth
- 2.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.